M3-0.50 Socket Head Cap Screw, Socket, Zinc Plated Steel, 6 mm Length, 100 PK

  • Mfr # M07160.030.0006

  • Zoro # G2651026


product price:  $8.65
/pk 100, $0.09/ea

Key Features

Socket Head
Hex Drive
Thread Size
M3-0.50
Screw Length
6 mm
Material
Steel
Finish
Zinc Plated
Drive Size
2-1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07160.030.0006
Zoro #
G2651026
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
6 mm
Drive Size
2-1/2 mm
Thread Length
6 mm
Head Height
3 mm
Min. Thread Length
6 mm
Minimum Thread Length
6 mm
Head Diameter
5.5 mm
Length
6 mm
Head Dia.
5.5 mm
Dia./Thread Size
M3-0.50

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees
Thread Direction
Right Hand
Rockwell Hardness
C22 to C34
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 8.8
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Thread Pitch
0.5 mm
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
800 N/sq mm
Fastener Industry Standards
DIN 912
Fastener Finish
Zinc Plated
Material Grade
Class 8.8
Basic Material
Steel
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M3x0.50, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products