Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Mtr, Sh Pole, 1/100 HP, 1550,115V, 3.3, TEAO 693

Mtr, Sh Pole, 1/100 HP, 1550,115V, 3.3, TEAO (Discontinued)

  • Mfr # 693
  • Zoro # G2651065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
693
Zoro #
G2651065
UPC #
786674007865
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Stud Size
#8-32
Bolt Circle Dia.
2.84 in
Shaft Length
2 1/4 in
Mounting Stud Length
3/4 in
Body Dia.
3 3/8 in
Length Less Shaft
2 9/16 in
Overall Length
4 1/2 in

Details

Motor Application
HVAC/R
Motor Enclosure Design
Totally Enclosed Air-Over
Capacitor Required
No
Motor Shaft Design
Flat
Motor Mounting Position
Horizontal
Motor Design
Shaded Pole
Motor Mounting Type
Stud
Motor Sub Application
Direct Drive Fan/Blower
Motor Shaft Rotation
CCWSE
No. of Speeds
1
Full Load Amps
0.73
Voltage
115
Item
Direct Drive Blower Motor
Max. Ambient Temp.
40 Degrees C
Hz
60
Motor Thermal Protection
Auto
Includes
Lead and Plug Assembly
Duty
Continuous
Mounting Stud Pattern
2 in x 2 in
Motor Service Factor
1.00
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Mounting Stud Location
Both Ends
Phase
1
Nameplate RPM
1550
Application
Nutone
Frame
3.3
Standards
UL Recognized (E46412), CSA Certified (LR12645)
Motor Bearings
Sleeve
HP
1/100
Ins. Class
A
RPM Range
1501-1600

Description

Direct Drive Blower Motor, Shaded Pole Motor Design, Totally Enclosed Air-Over Motor Enclosure Design, 1/100 HP, 1550 Nameplate RPM, Voltage 115, 0.73 Full Load Amps, 60 Hz, 1 Phase, 3.3 Frame, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Ins. Class A, Duty Continuous, No. of Speeds 1, Motor Mounting Type Stud, Motor Mounting Position Horizontal, Motor Bearings Sleeve, Motor Thermal Protection Auto, Motor Shaft Rotation CCWSE, Length Less Shaft 2 9/16 in, Overall Length 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.