3/8" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit

  • Mfr # 41526

  • Zoro # G2651420


product price:  $0.80
/ea
Sold in multiples of 50 for $40.00

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Spiral-Wound Coated
Grit
120
Backing Material
Cloth
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41526
Zoro #
G2651420
UPC #
097758415262
Country of Origin
Germany

Dimensions

Overall Width
1 in

Details

Item
Untapered Cartridge Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Spiral-Wound Coated
Grit
120
Backing Material
Cloth

Description

Cylind Poliroll,120 Grit,3/8 In.x1 In.x1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.