
1/4" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit
Mfr # 41469
Zoro # G2651728
product price:Â $0.60
/ea
Sold in multiples of 50 for $30.00
Key Features
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Spiral-Wound Coated
Grit
80
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41469
Zoro #
G2651728
UPC #
097758414692
Country of Origin
Germany
Dimensions
Overall Width
1 in
Details
Item
Untapered Cartridge Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Spiral-Wound Coated
Grit
80
Backing Material
Cloth
Description
Cylindrical Poliroll,80 Grit,1/4 In.x1 In.x 1/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.