Extra Low Crown Cap Nut, 5/8"-18, Brass, Chome Plated, 3/4 in H

  • Mfr # CPB288

  • Zoro # G2651909


product price:  $2.95
/ea
Sold in multiples of 4 for $11.80

Key Features

Material
Brass
Profile
Extra Low Crown
Finish
Chome Plated
Material Grade/Class
Not Graded
Overall Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPB288
Zoro #
G2651909
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Overall Height
3/4 in
Hex Width
15/16 in
Fastener Thread Depth
7/16 in
Nut Height
3/4 in
Height
3/4 in
Thread Depth
7/16"
Width Across Flats
15/16 in
Dia./Thread Size
5/8"-18

Details

Item
Cap Nut
Material
Brass
Profile
Extra Low Crown
Finish
Chome Plated
Material Grade/Class
Not Graded
Standards
ASTM B16
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Material Quality Standards
ASTM B16
Removable
Yes
Thread Type
Fine
Color
Chrome
Resistance Properties
Corrosion Resistant, Nonmagnetic
Rockwell Hardness
B78
Pack Size
Small Pack
Tensile Strength
55,000 psi
Basic Material
Brass
Fastener Finish
Chrome Plated
Nut Style
Cap Nut
Fastener Thread Direction
Right Hand

Description

Cap Nut, Material Grade/Class C36000, Material Brass, Finish Chrome-Plated, Thread Size 5/8 In.-18, Overall Height 0.75 in, Hex Width 15/16 in, Tensile Strength 55,000 psi, Dimensional Standards Not Applicable, Material Quality Standards ASTM B16, System of Measurement Inch, Color Chrome, Lock Type Non-Locking, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Non-Magnetic, Rockwell Hardness B78, Thread Direction Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.