This item is Discontinued.

Eaton Bussmann Fuse Block, H UL Class, 1 Poles, Screw H25030-1S

Fuse Block, H UL Class, 1 Poles, Screw (Discontinued)

  • Mfr # H25030-1S
  • Zoro # G2652027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H25030-1S
Zoro #
G2652027
UPC #
051712146678
Country of Origin
Mexico

Dimensions

Width
1.09"
Length
3.03"
Height
1.41"
Wire Size
18 to 10 AWG
Length (Straight Wireway)
3.03 in

Details

Item
Fuse Block
Series
H250
Number of Poles
1
Connector Type
Screw
Mounting Style
Bolt Down
Fuse Block Design
Open
For Fuse Series
NON, REN
Fuse UL Class
H
Fuse Type
Industrial
Fuse Holder Code
H
Standards
UL Listed, CSA Certified
Indicating / Nonindicating
Nonindicating
Fuse Block or Holder AC Voltage Rating
250VAC
Fuse Block or Holder DC Voltage Rating
125VDC
Amp Range of Fuse Block or Holder
0 to 30A

Description

Fuse Block, Fuse UL Class H, Number of Poles 1, Series H250, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Screw, Height 1.41 in, Width 1.09 in, Length 3.03 in, Standards UL Listed, CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.