M6-1.00 Socket Head Cap Screw, Button Flanged, Zinc Plated Steel, 16 mm Length, 100 PK

  • Mfr # M07141.060.0016

  • Zoro # G2652049

CAD Available

product price:  $6.49
/pk 100, $0.06/ea

Key Features

Button Flanged Head
Hex Drive
CAD Drawing
Thread Size
M6-1.00
Material
Steel
Finish
Zinc Plated
Drive Size
5 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M07141.060.0016
Zoro #
G2652049
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
16 mm
Drive Size
5 mm
Thread Length
16 mm
Head Height
3.3 mm
Vented Hole Size
Not Vented
Min. Thread Length
16 mm
Head Diameter
10.5 mm
Minimum Thread Length
16 mm
Dia./Thread Size
M6-1.00
Length
16 mm
Head Dia.
10.5 mm

Details

CAD Available
Yes
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button Flanged
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-2
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32 to C39
Color
Silver
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Material Grade/Class
Class 10.9
Maximum Temperature
302 Degrees F
Dimensional Standards
ISO 7380-2
Thread Fit
6G
Thread Pitch
1 mm
Fastener Finish
Zinc Plated
Screw Head Type
Button Flanged
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ISO 7380-2
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M6x1.00, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products