This item is Discontinued.

Hubbell Wiring Device-Kellems 15A Watertight Receptacle w/Cover 2P 3W 250VAC 65W49H

15A Watertight Receptacle w/Cover 2P 3W 250VAC (Discontinued)

  • Mfr # 65W49H
  • Zoro # G2652115
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65W49H
Zoro #
G2652115
UPC #
783585184494
Country of Origin
United States

Details

Phase
1
Number of Wires
3
NEMA Configuration
L6-15R
Standards
UL/CSA
NEMA Rating
3R, 4, 4X, 6, 6P
Number of Poles
2
IP Rating
65, 66, 67
Amps
15
Item
Watertight Receptacle with Cover
Voltage
250V AC
Color
Yellow
Housing Material
Thermoplastic Elastomer (TPE)

Description

Watertight Receptacle with Cover, Housing Material Thermoplastic Elastomer (TPE), Number of Poles 2, Number of Wires 3, Phase 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.