M4-0.70 Socket Head Cap Screw, Button Flanged, Zinc Plated Steel, 6 mm Length, 100 PK
Mfr # M07141.040.0006
Zoro # G2652216
product price:Â $10.69
/pk 100, $0.11/eaKey Features
Button Flanged Head
Hex Drive
Thread Size
M4-0.70
Material
Steel
Finish
Zinc Plated
Drive Size
3 mm
Tensile Strength
145,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M07141.040.0006
Zoro #
G2652216
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4-0.70
Screw Length
6 mm
Drive Size
3 mm
Thread Length
6 mm
Head Height
2.2 mm
Vented Hole Size
Not Vented
Min. Thread Length
6 mm
Head Diameter
7.6 mm
Minimum Thread Length
6 mm
Head Dia.
7.6 mm
Length
6 mm
Dia./Thread Size
M4-0.70
Description
Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Zinc Plated, Thread Size M4x0.70, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 2.2 mm, Head Diameter 7.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-2, Maximum Temperature 302 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.