M5-0.80 Socket Head Cap Screw, Low Profile, Zinc Plated Steel, 16 mm Length, 100 PK

  • Mfr # M07090.050.0016

  • Zoro # G2652435


product price:  $10.69
/pk 100, $0.11/ea

Key Features

Low Profile Head
Hex Drive
Thread Size
M5-0.80
Material
Steel
Finish
Zinc Plated
Drive Size
4 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07090.050.0016
Zoro #
G2652435
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
16 mm
Drive Size
4 mm
Head Height
3.5 mm
Thread Length
16 mm
Min. Thread Length
16 mm
Head Diameter
8.5 mm
Minimum Thread Length
16 mm
Length
16 mm
Dia./Thread Size
M5-0.80
Head Dia.
8.5 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 7984
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Thread Pitch
0.8 mm
Material Grade/Class
Class 8.8
Min. Tensile Strength
800 N/sq mm
Material Grade
Class 8.8
Fastener Finish
Zinc Plated
Basic Material
Steel
Screw Head Type
Low
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7984

Description

Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M5-0.8, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 3.5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products