This item is Discontinued.

Otc Genisys System 3.0 Memory Card, 1 GB 3421-130

Genisys System 3.0 Memory Card, 1 GB (Discontinued)

  • Mfr # 3421-130
  • Zoro # G2652517
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3421-130
Zoro #
G2652517
UPC #
-
Country of Origin
Unknown

Details

Item
Genisys System 3.0 Memory Card
Includes
High Speed Commercial Grade 4 GB Memory Card and System 4.0 Software, the Latest Versions ofOlder Software Applications Which May Be Installed if New Coverage is Not Purchased
Type
1 GB

Description

Genisys System 3.0 Memory Card, Material -, Number of Pieces -, Features -, Includes High Speed Commercial Grade 4 GB Memory Card and System 4.0 Software, the Latest Versions ofOlder Software Applications Which May Be Installed if New Coverage is Not Purchased

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.