Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Zinc Plated Finish

  • Mfr # TRI20500LHX3-012P

  • Zoro # G2652851

CAD Available

product price:  $11.39
/ea

Key Features

CAD Drawing
Thread Coverage
Fully
Material
Steel
Thread Fit
1A
Thread Type
Coarse
Tensile Strength
65,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TRI20500LHX3-012P
Zoro #
G2652851
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Overall Length
3 ft
Length
3 ft

Details

CAD Available
Yes
Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Thread Fit
1A
Thread Type
Coarse
Tensile Strength
65,000 psi
Minimum Yield Strength
57,000 psi
System of Measurement
Inch
Thread Direction
Left Hand
Finish
Zinc Plated
Yield Strength
57,000 psi
Rockwell Hardness
B100 Max
Threaded Rod Finish
Zinc Plated
Temp. Range
Not Rated
Number of Nuts Included
0
Includes Nuts
No
Thread Class
1A
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC

Description

Fully Threaded Rod, Material Steel, Finish Zinc-Plated, Thread Size 1/2 In.-13, Overall Length 3 ft, Tensile Strength 65,000 psi, System of Measurement Inch, Thread Direction Left Hand, Includes Nuts No, Minimum Yield Strength 57,000 psi, Number of Nuts Included 0, Rockwell Hardness B100 Max

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.