Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8805-0000
Zoro #
G2653655
UPC #
-
Country of Origin
Unknown
Details
Item
Pre Set Timer
Operation Mode
Preset Seconds & Preset Hours
Number of Channels
2
Voltage
10 to 32V DC
Amps
50 mA Max
Color
Black
NEMA Rating
4, 4X
Standards
UL, cUL, CE Compliant
Min. Time Setting
0.0017 min
Operating Temp.
-40 Degrees to 155 Degrees F
Enclosure
Plastic
Description/Special Features
Programmable Preset Timer With Dual Preset and Selectable Time Modes, Optional Relay Module
Description
Pre Set Timer, Operation Mode Preset Seconds & Preset Hours, Number of Channels 2, Voltage 10 to 32V DC, Amps 50 mA Max, Enclosure Plastic, Min. Time Setting 0.0017 min, NEMA Rating 4, 4X, Color Black, Operating Temp. -40 Degrees to 155 Degrees F, Description/Special Features Programmable Preset Timer With Dual Preset and Selectable Time Modes, Optional Relay Module, Standards UL, cUL, CE Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.