Radial Ball Bearing, 6202 Industry Number, Double Shielded, 15 mm Dia, Alloy Steel

  • Mfr # 1ZGG5

  • Zoro # G2654617


product price:  $4.49
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bore Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1ZGG5
Zoro #
G2654617
UPC #
190735151280
Country of Origin
China

Dimensions

Bore Dia.
15 mm
Outside Dia.
35 mm
Width
11 mm
Bore Diameter
15 mm
Outside Diameter
35 mm
Outer Ring Width
11 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter Tolerance
+0/-13 micron

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bearing Industry Number
6202
ABEC Rating
1
Closure
Double Shielded
Number of Rows
1
Ring Material
Alloy Steel
Cage Material
Steel
Bearing Material
Chrome Steel
Lubrication
Grease
Max. RPM
17,000 RPM
ABEC Tolerance
1
Bore Tolerance
+0/-10 micron
Shield Material
Alloy Steel
Industry Number
6202ZZ
Maximum Speed
17,000 RPM
Dynamic Radial Load Capacity
Not Available
Includes Retaining Ring
No
Retaining Ring Groove
No
Application
Radial and Thrust Load Application
Lubricant Material
Grease

Description

Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Double Shielded, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.