3/8 in Drive, 15/16" SAE, Socket, 6 Points, Almn Brz, Natural, 15/16 in
Mfr # SS-3/8D15/16
Zoro # G2657541
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8 in
Finish
Unfinished
Overall Length
1 5/16 in
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-3/8D15/16
Zoro #
G2657541
UPC #
702535884574
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Size
15/16"
Overall Length
1 5/16 in
Socket Depth
Standard
Socket Sizes
15/16 in
Socket Size
15/16 in
Description
Nonsparking Socket, Socket Size 15/16 in, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.