Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Disconnect Enclosure, 11.80 in D, Hinged WM603812XC

Disconnect Enclosure, 11.80 in D, Hinged (Discontinued)

  • Mfr # WM603812XC
  • Zoro # G2659291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM603812XC
Zoro #
G2659291
UPC #
639889831698
Country of Origin
Unknown

Dimensions

Usable Opening Depth
10.80 in
Height
59.10 in
Depth
11.80 in
Width
38.40 in

Details

Item
Disconnect Enclosure
Enclosure Cover Type
Hinged
Knockouts
Yes
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
NEMA Rating
12
Metal Gauge
14
Gasket
Polyurethane
Includes
Interior Mounting Panel, Accessory Hardware Bag
Series
WM
Basic Material
Metallic
Standards
cULus
IP Rating
66
Enclosure Cover Features
Concealed Hinge, L-Handle
Material
Carbon Steel
Knockouts / No Knockouts
Knockouts

Description

Hinged Enclosure Cover Type, Finish Powder Coated, Color Light Gray, Depth 11.80 in, Enclosure Cover Features Concealed Hinge, L-Handle, Polyurethane Gasket, Height 59.10 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 14, Wall Mounting, Series WM, Standards cULus, Usable Opening Depth 10.80 in, Width 38.40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.