Drill/Countersink Bit, 60 Deg, No 3, HSS, TiN

  • Mfr # 906-000-091

  • Zoro # G2660332


product price:  $12.19
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
906-000-091
Zoro #
G2660332
UPC #
-
Country of Origin
United States

Dimensions

Size
#3
Overall Length
2 in
Drill Size
#3
Body Dia.
1/4 in
Drill Point Dia.
7/64 in
Dimension Type
Wire
Point Dia.
7/64"
Size- Decimal
1.50mm (0.0591)
Trade Size
Standard
Size - Decimal
#3 - 0.2130

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Tin
Finish - Machining
TiN
Measurement System
Wire
Number of Flutes
2
Included Angle
60 Degrees
Flute Type
Spiral

Description

Center Drill, Plain, High Speed Steel, 60 Degrees , #3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.