Class 8.8, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK

  • Mfr # M01071.200.0060

  • Zoro # G2661018


product price:  $24.79
/pk 10, $2.48/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M20-1.50
Head Width
30 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M01071.200.0060
Zoro #
G2661018
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-1.50
Fastener Length
60 mm
Head Width
30 mm
Min. Thread Length
60 mm
Head Height
12.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Tensile Strength
120,350 psi
Thread Type
Fine
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Rockwell Hardness
HRC23
Threadlocker Maximum Temperature
1.5 mm
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M20-1.50
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M20-1.50, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 60 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products