Zoro Homepage
This item is Discontinued.
Lamp 1-27/64" W x 2-61/64" H Stainless steel Lift-Off Hinge KN-75L/SS

1-27/64" W x 2-61/64" H Stainless steel Lift-Off Hinge (Discontinued)

  • Mfr # KN-75L/SS
  • Zoro # G2661784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN-75L/SS
Zoro #
G2661784
UPC #
-
Country of Origin
Japan

Dimensions

Door Leaf Height
2 61/64 in
Door Leaf Width
1 27/64 in
Pin Dia.
11/32 in
Frame Leaf Width
1 27/64 in
Frame Leaf Height
2 61/64 in

Details

Corners
Square
Finish
Stainless steel
Holes per Leaf
3
Material
Stainless Steel
Mounting
Full Surface
Range of Motion
180 Degrees
Hardware
Included
Holes
With
Pin Material
Stainless Steel
Item
Lift-Off Hinge
Pin Type
Nonremovable

Description

Lift-Off Hinge, Stainless Steel Material, With Holes, 3 Holes per Leaf, 180 Degrees Range of Motion, 2 61/64 in Door Leaf Height, 2 61/64 in Frame Leaf Height, 1 27/64 in Door Leaf Width, 1 27/64 in Frame Leaf Width, Square Corners, Included Hardware, Full Surface Mounting, 11/32 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.