This item is Discontinued.

Krylon Interior Paint, Semi-gloss, 1 gal. K21330261-16

Interior Paint, Semi-gloss, 1 gal. (Discontinued)

  • Mfr # K21330261-16
  • Zoro # G2662737
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K21330261-16
Zoro #
G2662737
UPC #
075577029297
Country of Origin
Unknown

Dimensions

Size
1 gal.

Details

Item
Interior Paint
Paint Color Family
Whites
Finish
Semi-gloss
Coverage
350 to 400 sq. ft./gal.
VOC Content
92g/L
Dry Time
1 hr.
Dry Time Recoat
4 hr.
Application Method
Brush, Roll, Airless, Conventional Spray

Description

Interior Paint, Paint Color Family Whites, Color Linen White, Finish Semi-Gloss, Size 1 gal., Coverage 350 to 400 sq. ft./gal., VOC Content 92g/L, Dry Time Recoat 4 hr., Dry Time 1 hr., Application Method Brush, Roll, Airless, Conventional Spray.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.