Vise-Grip 9SP Locking C-Clamp, 9 in, w/ Swivel Pads, Wide-Opening, Easy Release Trigger, Alloy Steel

  • Mfr # 31

  • Zoro # G2664277


product price:  $19.89
/ea

Key Features

Max. Opening
4 1/2 in
Throat Depth
4 3/4 in
Overall Length
9"
Size
4-1/2"
Material
Heat-Treated Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31
Zoro #
G2664277
UPC #
038548003108
Country of Origin
Mexico

Dimensions

Throat Depth
4 3/4 in
Overall Length
9"
Size
4-1/2"
Overall Clamp Length
9 in
Nominal Clamp Size
9 in
Throat Depth1
4 3/4 in

Details

Max. Opening
4 1/2 in
Material
Heat-Treated Alloy Steel
Finish
Nickel Plated
Features
Wide-Opening Jaws Provide Greater Versatility in Clamping a Variety of Shapes; Swivel Pads Hold Tapered Work, Awkward Fabricating Jobs, and Delicate Projects Without Damaging The Work Surface; Turn Screw To Adjust Pressure And Fit Work. Stays Adjusted For Repetitive Use; Classic Trigger Release Designed To Provide Maximum Locking Force
Number of Pieces
1
Locking Clamp Product Grouping
Locking C-Clamps
Locking Mechanism
Trigger Release
Item
Locking C-Clamp
Swivel Pad
Yes
Tether Capable
Tethered
Clamping Force
Not Rated
Screw Mechanism
Easy Release Trigger, Micro-adjustment
Tether Style
Tether Capable
Jaw Opening - Maximum
4 1/2 in
Body Finish
Nickel-Plated
Screw Mechanism1
Adjust Pressure
Includes Swivel Pad
Yes
Release Mechanism
Trigger
Clamp Type
C-Clamp
Body Material
Alloy Steel

Description

This Irwin Vise-Grip 9SP Locking C-Clamp is a durable tool that can be used in a variety of applications. The clamp has a nickel plated finish and heat-treated alloy steel for enhanced durability. The locking mechanism features an easy release trigger, which allows you to set the clamp quickly and easily. It also has a micro-adjustment feature, which gives you more control over your work. You can use this versatile tool on pipes, lumber, sheet metal and more thanks to its 4 1/2" max opening size and 4 3/4" throat depth. This Irwin Vise Grip Locking C Clamp is a high quality product that will meet all your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.