Zoro Homepage
This item is Discontinued.
Dayton J Hook, Alloy Steel, 1300 lb., Natural 2YPF6

J Hook, Alloy Steel, 1300 lb., Natural (Discontinued)

  • Mfr # 2YPF6
  • Zoro # G2664952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YPF6
Zoro #
G2664952
UPC #
190735239933
Country of Origin
China

Dimensions

Dimension B
8-1/2"
Hook Reach Length
8 1/2 in
Diameter
1/2 in
Dimension d
3/4"
Dimension a
3-1/2"

Details

Item
J Hook
Material
Alloy Steel
Hook Attachment Type
Eye, Offset
Working Load Limit
1300 lb
Hook Opening
3-17/32"
Finish
Natural
Color
Natural
Attachment Type
Eye
Standards
Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Description

J Hook, Working Load Limit 1300 lb, Material Alloy Steel, Attachment Type Eye, Finish Natural, Color Natural, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.