1/2" x 2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit

  • Mfr # 41837

  • Zoro # G2666443


product price:  $1.89
/ea
Sold in multiples of 50 for $94.50

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Spiral-Wound Coated
Grit
60
Backing Material
Cloth
Overall Width
2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41837
Zoro #
G2666443
UPC #
097758418379
Country of Origin
Germany

Dimensions

Overall Width
2 Inch

Details

Item
Tapered Cartridge Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Spiral-Wound Coated
Grit
60
Backing Material
Cloth

Description

Tapered Poliroll,60 Grit,1/2 In.x2 In.x1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.