Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261133880
Zoro #
G2666535
UPC #
662611338806
Country of Origin
Unknown
Dimensions
Mounting Hole Size
7/8"
Disc Dia.
9-1/8"
Details
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Backing Weight
Y
Max. RPM
6600
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Series
F226
Color
Brown
Grade
Extra Coarse
Grit
36
Item
Fiber Disc
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Fiber, Backing Weight Y, Grit 36, Series F226, Color Brown, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.