Sckt Set Scrw, Knurl Cup, 1/4-20x3/4, PK100
Mfr # SSKCIA0250075USA-100BX
Zoro # G2666937
product price:Â $18.45
/pk 100, $0.18/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Drive Size
1/8 in
Point type
Knurled Cup
Point Type
Knurled Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SSKCIA0250075USA-100BX
Zoro #
G2666937
UPC #
096653467147
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Overall Length
3/4 in
Drive Size
1/8 in
Minimum Point Diameter
0.132 in
Details
System of Measurement
Inch
Drive Type
Hex
Point type
Knurled Cup
Point Type
Knurled Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Rockwell Hardness
C45 to C53
Decimal Equivalent
0.013 in
Type
Coarse
Head Type
Headless
Thread Fit
3A
Thread Type
Coarse
Pack Size
Small Pack
Description
Socket Set Screw, Head Type Headless, Point Type Knurled Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 3/4 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.013 in, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.