Shop ZORO SELECT
See all product information
Create Account
Binding Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK
- Mfr # Z4310CAP
- Zoro # G2954707
product price:Â
$
16.25
/pk of 50, $0.33/ea
Key Features
System of Measurement
Inch
Type
Tap In
Thread Size
#8-32
Material
Aluminum
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4310CAP
- Zoro #
- G2954707
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Binding Barrel
- System of Measurement
- Inch
- Type
- Tap In
- Material
- Aluminum
- Finish
- Plain
- Barrel Head Style
- Truss
- Barrel Drive Type
- Unslotted
- Drive Cap Material
- Nickel Plated Steel
- Includes
- Permanent Drive Cap
- Head Style
- Truss
- Tensile Strength (PSI)
- 45,000 for Barrel and 73,000 for Drive Cap
- Rockwell Hardness
- B60, C45
- Drive Type
- Unslotted
- Screw Material
- Steel
- Tensile Strength
- 45,000 psi
- Made in North America
- Not Made in North America
- Screw Head Style
- Truss
- Screw Drive Style
- Unslotted
- Resistance Properties
- Corrosion-Resistant
- Pack Size
- Small
- Head Shape
- Round
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size
- #8-32
- Barrel Length
- 5/8 in
- Barrel Diameter
- 13/64 in
- Drive Cap Dia.
- 3/8 in
- Drive Cap Height
- 1/16 in
- Barrel Head Height
- 1/16 in
- Barrel Dia.
- 13/64 in
- Barrel Thread Depth
- 3/8 in
- Dia./Thread Size
- #8-32
- Barrel Head Dia.
- 13/32 in
- Outside Dia.
- 13/64"
- Screw Length
- 3/8 in
- Barrel Head Diameter
- 13/32 in
- Screw Size
- #8
- Grip Size
- 5/8 in
Description
Binding Post Assembly, Material Aluminum, Barrel Head Style Truss, Screw Head Style Truss, Thread Size #8-32, Barrel Length 5/8 in, Barrel Diameter 13/64 in, Barrel Thread Depth 3/8 in, Barrel Drive Type Unslotted, Screw Length 3/8 in, Screw Drive Style Unslotted, Finish Plain, Barrel Head Diameter 13/32 in, Barrel Head Height 1/16 in, Grip Size 5/8 in, Includes Permanent Drive Cap, Made in North America Not Made in North America, Pack Size Small, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.