Grade A307, 1/4"-20 Hex Head Tap Bolt, Zinc Plated Steel, 1-3/4 in L, 100 PK
Mfr # U01209.025.0175
Zoro # G2669712
CAD Available
product price:Â $8.89
/pk 100, $0.09/eaKey Features
External Hex Drive
Grade A307 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U01209.025.0175
Zoro #
G2669712
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
1-3/4 in
Head Width
7/16 in
Head Height
11/64 in
Thread Length
1-3/4"
Min. Thread Length
1 3/4 in
Drive Size
7/16 in
Description
The ZORO SELECT - U01209.025.0175 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from steel with zinc plated finish, this globally sourced bolt adheres to ASTM A307 standards ensuring uniformity in design and performance.
- Drive: External Hex drive requiring same shaped wrench or socket for application.
- Fastener Length: 1-3/4 inch length provides an indication of the potential depth of insertion into material.
- Finish: Zinc Plated coating is intended to improve durability, corrosion resistance and compatibility with certain environments or materials.
- Material: Steel construction contributes to strength, durability and corrosion resistance which may be suitable for various industrial applications.
- Material Grade/Class: Grade A307 corresponds to a specific standard that includes measures of strength, hardness and resistance properties
- Rockwell Hardness: HRB69 measure corresponds to a scale of hardness or resistance to penetration which could affect durability and performance
- Tensile Strength: 60,000 psi represents the maximum tensile stress recorded before failure in testing conditions
- Thread Direction: Right Hand orientation implies it tightens in a clockwise direction as per design specifications
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.