Gate Valve, Class 125, 3 In., FNPT

  • Mfr # 148 3"

  • Zoro # G2670421


product price:  $515.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
FNPT
Body Material
Bronze
Valve Stem Type
Rising
Body Material - Valves
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
148 3"
Zoro #
G2670421
UPC #
697988625068
Country of Origin
United States

Dimensions

Pipe Size
3"
Pipe Size - Valves
3"
Inlet to Outlet Length
4-5/8"
Overall Length
4.63 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Handle Diameter
5.25 in
Handle Height
16.63 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Valve Stem Type
Rising
Body Material - Valves
Bronze
Handle Type
Wheel
Handle Material
Malleable Iron
Max. Working Steam Pressure - WSP
125 psi
Valve Max. Fluid Temp.
406 Degrees F
Valve Class
Class 125
Top of Handle to Inlet Center
10-15/32"
Stem Material
Bronze
Standards
MSS-SP-80
Bonnet Style
Screw-In
Max. Cold Working Pressure - CWP
200 psi
Wedge Material
Bronze
Max. Water Pressure - CWP
200 psi
Stem Type
Rising
Seal Material
Bronze
Seat Material
Bronze
Bonnet Material
Bronze
Maximum Pressure - Steam
125 psi
Operating Temperature - Maximum
406 Degrees F
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 1
NPT
Wedge Style
Solid
Maximum Pressure - Operating
200 psi
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
For Media
Gas, Oil, Water
Coefficient of Volume (Cv)
536

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 536, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.