16 ft Tape Measure, 3/4 in Blade

  • Mfr # 1MKR7

  • Zoro # G2670717


product price:  $9.29
/ea

Key Features

Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
Chromed ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1MKR7
Zoro #
G2670717
UPC #
190735754191
Country of Origin
Multiple

Dimensions

Blade Length
16 ft
Blade Width
3/4 in
Blade Length - SAE
16 ft
Case Height
2 1/2 in
Standout Length
5 ft
Case Depth
2 7/8 in
Case Length
1 3/8 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
Chromed ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Silver
Tape Measure Product Grouping
Tape Measure
Standout
5 ft
Graduations
1/16 in Thereafter, 1/32 in First 12 in
Case Type
Closed
Graduation Type
in/ft
Blade Color
Yellow
Blade Coating
Clear
Stud Markings
Yes
Rewind Type
Automatic
Features
16 in and 19.2 in Stud Center Markings
Belt Clip
Belt Clip Included
Lock Type
Slide
Graduation Color
Black, Red
Orientation
Horizontal
Blade Return Type
Automatic
Standards
ASME Class II
Graduation Units
Feet, Inches
Numeric Marks
Feet, Inches
Blade Type
Single-Sided
Numeric Format
Fractional
Zero Point Location
Hook End
Hook Construction
3-Rivet
Specialized Scales
Stud Markings
System of Measurement
SAE

Description

Tape Measure, Features 16 in and 19.2 in Stud Center Markings, Case Material Chromed ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 3/4 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Silver, Case Length 1 3/8 in, Lock Type Slide, Graduation Units Feet, Inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.