Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Aluminum Body, 50 PK

  • Mfr # 42A0824-EA-50

  • Zoro # G2671216


product price:  $10.99
/pk 50, $0.22/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.082 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42A0824-EA-50
Zoro #
G2671216
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.25 in
Rivet Length
1.5 in
Head Height
0.082 in
Head Dia.
0.5 in
Shank Diameter
0.25 in
Head Diameter
1/2 in
Overall Length
1 37/64 in
Body Length
1 1/2 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Product Type
Solid Rivet
Installation Method
Hammer, Rivet Press
Material Grade/Class
1100F
Material
Aluminum
Finish
Plain
Head Type
Flat
Manufacturer Location
Made in USA*

Description

Solid Rivet,1 1/2 in L,Flat,PK50, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 1 37/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.082 in, Head Diameter 1/2 in, Body Length 1 1/2 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.