Bulls Eye 1-2-3 Water Based Primer, White, 1 Qt.

  • Mfr # 2004

  • Zoro # G2671365


product price:  $10.59
/ea

Key Features

Size
1 qt
Color
White
Finish
Flat
Base Type
Water
Resin Type
Styrenated Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2004
Zoro #
G2671365
UPC #
047719020042
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Primer
Color
White
Finish
Flat
Base Type
Water
Resin Type
Styrenated Acrylic
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Flat
Paint and Primer Surface Material
Aluminum, Concrete, Cured Plaster, Drywall, Masonry, Metal, PVC, Steel, Stucco, Vinyl, Wood
Paint Color Family
White
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
350 to 450 sq ft/gal
Brand and Series
Zinsser Bulls Eye 1-2-3
Paint and Primer Sub Category
Primers
Dry Time Recoat
1 hr
Color Family
Whites
Dry Time Tack Free
35 min
Net Weight
3 lb
VOC Content
100 g/L
Paint Primer, Sealers & Rust Reformers Item
Stain Blocking Primer/Sealer
Application Temperature
35 to 90 degrees F
Dry Time
7 Days
Application Method
Brush, Roller, Spray
Features
Seals Stains, Graffiti and Tannin Bleed, Sticks to All Surfaces without Sanding
Sub Brand
Bulls Eye 1-2-3
Shelf Life
5 yr
Sheen
Flat
Coating Application
Stain Blocking Primer/Sealer
Minimum Application Temperature
35 Degrees F
Compatible Surface Material
Aluminum, Concrete, Cured Plaster, Drywall, Masonry, Metal, PVC, Steel, Stucco, Vinyl, Wood
Maximum Application Temperature
90 Degrees F
Coverage Area
350 to 450 sq ft/gal
Use Location
Exterior, Interior
Heat Resistant
No
Dry Time to Recoat
1 hr
Resistance Properties
Mildew-Resistant, Mold-Resistant
Finish Texture
Smooth

Description

Primer/Sealer, Coating Application Stain Blocking Primer/Sealer, Color Family White, Compatible Surface Material Aluminum, Concrete, Cured Plaster, Drywall, Masonry, Metal, PVC, Steel, Stucco, Vinyl, Wood, Sheen Flat, Resin Type Styrenated Acrylic, Color White, Container Size 1 qt, Coverage Area 350 to 450 sq ft/gal, Base Type Water, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Bulls Eye 1-2-3, Application Method Brush, Roller, Spray, Dry Time Tack Free 30 min

Restrictions

This item has been restricted from sale in the following states: MI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.