Brown Garolite Sheet Stock 12" L x 12" W x 0.500" Thick

  • Mfr # BULK-CS-GLE-46

  • Zoro # G2671417


product price:  $44.19
/ea

Key Features

Plastic Material
Garolite
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-CS-GLE-46
Zoro #
G2671417
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.250 in
Thickness
1/2 in
Length
12"
Width
12"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Sheet Stock
Plastic Material
Garolite
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
Min. Temp. (F)
-45 Degrees F
Color
Brown
Material Type
NEMA Grade LE
Material Color Family
Brown
Tensile Strength
9,000 psi
Impact Strength
1.3 ft-lb/in
Operating Temp. Range
-45 Degrees to 265 Degrees F
Standards
MIL-I-24768/13 FBE, NEMA
Plastic Properties
Electrical Applications, Wear Material
Plastic Grouping
Sheet Stock
Thickness Tolerance
+0.10 in/-0.10 in
Grade
LE
Material
Fiberglass Epoxy Laminate
Plastic Clarity
Opaque
Machinability
Excellent
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Plastic Hardness Rating
Extra Hard
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Maximum Temperature
265 Degrees F
Shape
Sheet
Water Absorption
1.3 %
Minimum Temperature
-45 Degrees F
Plastic Hardness
Rockwell M105
Temperature Range
-45 Degrees to 265 Degrees F
Tensile Strength Rating
Good
UV Resistant
No
Friction Rating
Not Rated
Hardness Rating
Extra Hard
Hardness
Rockwell M105
Density
0.048 lb/cu in
Clarity
Opaque
Grouping
Sheet Stock

Description

LE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/2 in, Overall Length 12 in, Overall Width 12 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 1.3 ft-lb/in, Standards MIL-I-24768/13 FBE, NEMA, Friction Rating Not Rated, Grade LE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.