Rust Reformer, 1 gal.

  • Mfr # 3575402

  • Zoro # G2671891


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Paint Primer, Sealers & Rust Reformers Item
Rust Converter
Paint and Primer Sub Category
Rust Converters
Container Size
1 gal
Dry Time
40 min
Resin Type
Vinyl Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3575402
Zoro #
G2671891
UPC #
020066357504
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Paint Primer, Sealers & Rust Reformers Item
Rust Converter
Paint and Primer Sub Category
Rust Converters
Dry Time
40 min
Resin Type
Vinyl Acrylic
Dry Time Tack Free
20 to 40 min
Paint and Primer Surface Material
Steel
Application Temperature
32 Degrees to 100 Degrees F
Item
Rust Converter
Base Type
Water
Coverage
590 to 1175 sq ft/gal
Net Weight
11.2 lb
Green Environmental Attribute
Meets SCAQMD Requirements
Paint Color Family
Clears
Color Family
Clears
VOC Content
45 g/L
Finish
Flat Black
Color
Black
Dry Time Recoat
3 hr
Paint and Primer Application Method
Brush, Roller, Spray
Exposure Conditions
Interior/Exterior
Shelf Life
2 yr
Coverage Area
590 to 1,175 sq ft/gal
Heat Resistant
Yes
Compatible Surface Material
Rusted Metal
Application Method
Brush, Roller, Spray
Use Location
Exterior, Interior
Series Number
3575
Dry Time to Recoat
3 hr
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Standards
USDA
Sheen
Flat
Maximum Temperature Resistance
200 Degrees F
Sub Brand
High Performance
Coating Application
Rust Reformer
Features
Soap and Water Clean Up
Finish Texture
Smooth

Description

Rust-Oleum Professional Solutions Rust-Reformer chemically converts rust into a smooth, flat black paintable surface and prevents future rust. Quick drying, water-based formula is ideal for use on interior/exterior rusted metal surfaces.


• Bonds with rusty metal and transforms it into a non-rusting surface without the need to sand down to bare metal
• Easy to apply and dries to touch in as little as 20 minutes
• For optimal performance, prime treated surface with ROCPrime Water-Based Hybrid 1K Epoxy Primer prior to top coating with ROCAlkyd top coats.
• Protects indoor/outdoor surfaces from future rust and corrosion
• Can be applied in temperatures as low as 50°F (10°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.