Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
05003534002
Zoro #
G2674847
UPC #
-
Country of Origin
Czechia
Dimensions
Drive Size
1/4"
Socket Size Range
3/16" to 9/16"
Details
Item
Socket Wrench Set
Number of Pieces
15
Includes
(1) 1/4" Drive Flex Head Ratchet 6", (1) Universal Joint, (2) Drive Extensions 3", 6", (1) Sliding T-Handle 4-1/3"
Measurement Type
SAE
Deep Socket Point Styles Included
None
Impact Rated
No
Flex Socket Point Styles Included
None
Std. Socket Point Styles Included
6
Tether Capable
Tether Capable
Sockets Included
3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
Standards
DIN/ISO
Finish
Chrome
Drive Type
Square
Tether Style
Tether Capable
Description
Socket Wrench Set, Square, Drive Size 1/4 In., SAE, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.