This item is Discontinued.

Current Incandescent Light Bulb, G25, 40W, PK2 40G25/W/2L

Incandescent Light Bulb, G25, 40W, PK2 (Discontinued)

  • Mfr # 40G25/W/2L
  • Zoro # G2675355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40G25/W/2L
Zoro #
G2675355
UPC #
043168718455
Country of Origin
Canada

Dimensions

Max. Overall Bulb Length
4-1/2"
Light Bulb Dia.
3-1/8"
Max Overall Bulb Length
4-1/2"
Overall Length
4 1/2 in
Bulb Dia.
3 1/8 in

Details

Bulb Shape
G25
Bulb Base Type
Medium Screw (E26)
Watts
40
Lighting Technology
Incandescent
Voltage
120
Bulb Color Temp.
2700K
Dimmable
No
Bulb Primary Application
General Purpose
Average Bulb Life
3000 hr.
Item
Incandescent Lamp
Bulb Technology
Incandescent
Standards
Meets 2012 Lighting Legislation Energy
Bulb Finish
White
Shatter-Resistant
No
Bulb Designation
40G25W/2L
Color Temperature
2700 K
Color Tuning
No

Description

Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Shape G25, Bulb Finish White, Color Temperature 2700 K, Shatter-Resistant No, Voltage 120, Watts 40, Dimmable No, Overall Length 4 1/2 in, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.