This item is Discontinued.

Vestil Strapping Dispenser, 27 x 25 In. STRAP-PS-HD

Strapping Dispenser, 27 x 25 In. (Discontinued)

  • Mfr # STRAP-PS-HD
  • Zoro # G2676274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STRAP-PS-HD
Zoro #
G2676274
UPC #
691215049771
Country of Origin
Unknown

Dimensions

Overall Height
40-1/4"
Strapping Size
3/8, 1/2, 5/8, 3/4, 1-1/4"
Overall Width
25"
Core Dia.
8" or 16"
Overall Length
27"

Details

Item
Strapping Dispenser
Includes
Parts Tray
Coil Type
Ribbon/Mill Wound
Material
Steel
For Use With
Poly Strapping, Steel Strapping

Description

Strapping Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.