Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Roll, 2in

  • Mfr # MX-200

  • Zoro # G2676301


product price: $56.15
/ea

Key Features

Width
2 in
Thickness
1/32 in
Material
Magnetic
Label Holder Style
Write On
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX-200
Zoro #
G2676301
UPC #
659900200029
Country of Origin
United States

Dimensions

Width
2 in
Thickness
1/32 in
Length
50 ft
Label Width
2 in
Label Length
50 ft

Details

Item
Magnetic Roll Stock
Material
Magnetic
Label Holder Style
Write On
Finish
Wipe-Off, Write-On
Label Holder Mounting Type
Magnetic
Color
White
For Use With
Any Metal Surface
Product Type
Magnetic Roll Stock

Description

Magnetic Roll Stock, Color White, Label Length 50 ft, Label Width 2 in, Material Magnetic, Product Type Magnetic Roll Stock

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.