Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motor Medic Coolant System Protector, 32oz. C1530

Coolant System Protector, 32oz. (Discontinued)

  • Mfr # C1530
  • Zoro # G2676362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1530
Zoro #
G2676362
UPC #
-
Country of Origin
Unknown

Dimensions

Size
32 oz

Details

Item
Coolant System Protector
Container Type
Plastic Bottle
Appearance
Translucent
Color
Green

Description

Coolant System Protector, Container Size 32 Oz, Green, Plastic Bottle, Translucent, 7.75 to 9.15 pH, Boiling Point Greater Than 212 F, Freezing Point Less Than 0 F, 1.02 Specific Gravity, VOC Content 0.00%, Dissolves In Water, For Use With All Radiators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.