This item is Discontinued.

Truseals Shaft Seal, 70x100x10mm, TC, Nitrile Rbr 7010010TC

Shaft Seal, 70x100x10mm, TC, Nitrile Rbr (Discontinued)

  • Mfr # 7010010TC
  • Zoro # G2676996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010010TC
Zoro #
G2676996
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
70mm
Outside Dia.
100mm
Width
10mm

Details

Item
Rotary Shaft Seal
Seal Type
Dual Lip with Spring
Lip Material
Nitrile Rubber
Design Code
TC

Description

Rotary Shaft Seal, Design Code TC, Lip Material Nitrile Rubber, Seal Type Dual Lip with Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.