Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart, 2 Shelf, 36x24x39, Black

  • Mfr # 2HDH9

  • Zoro # G2677324


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Load Capacity
800 lb
Handle Type
(2) Raised
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HDH9
Zoro #
G2677324
UPC #
190735443545
Country of Origin
Multiple

Dimensions

Overall Length
39 1/2 in
Overall Width
24 in
Caster Dia.
5"
Shelf Width
24 in
Shelf Length
36 in
Overall Height
42 in
Caster Wheel Dia.
5 in
Overall LxWxH
39-1/2 in x 24 in x 42 in
Top Shelf Lip Height
1 1/4 in
Bottom Shelf Lip Height
1 1/4 in

Details

Material
Steel
Color
Black
Load Capacity
800 lb
Item
Heavy-Duty Utility Cart with Flush Wire Shelves
Handle Type
(2) Raised
Number of Shelves
2
Adjustable Increments
2 in
Caster Type
(4) Swivel
Finish
Powder Coated
Caster Material
Rubber
Caster Wheel Type
Standard
Shelf Orientation
Flat
Caster Wheel/Tread Material
Rubber
Caster Mounting Type
Stem
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Unassembled
Caster/Wheel Configuration
(4) Swivel
Shelf Adjustability
Fixed
Caster Brake Type
No Brake Included
Lip Style
Flush
Collapsible
No

Description

Wire Shelf Utility Cart, Load Capacity 800 lb, Number of Shelves 2, Shelf Width 24 in, Shelf Length 36 in, Material Steel, Finish Powder Coated, Caster Wheel Dia. 5 in, Color Black, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Handle Type Raised (2), Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 42 in, Overall Length 40 in, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.