Robertshaw
Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Combination
Mfr # 700-400
Zoro # G2678331
Free Shipping & Returns
$131.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 240,000 BtuH
- Coil Volts 24 V
- Gas Type NG/LP
- Ignition Type Standing Pilot
- Inlet Size 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Combination Gas Valve 120VAC 700-470
- ROBERTSHAW Millivolt Kit, Natural Gas, 750 mV, 3.5 in wc, Low Capacity 710-296
- ROBERTSHAW Gas Valve, 1/2" NPT with Magnet 1720-007
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening 720-402
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24, 3.5 in wc, Fast Opening, 0.2 A 700-402
- ROBERTSHAW Gas Valve 700-057
- ROBERTSHAW Gas Valve, 3/4", 2 Stage, Nat. Gas, 24V 700-053
- ROBERTSHAW Waterhtrvalvethermopilenon-Reg 1/2" 700-881
- ROBERTSHAW 720-472 24V 1/2" X 1/2" Standing 720-472
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, VR8305M3506
- ROBERTSHAW 700-064 24V 1" X 1" Universal 700-064
- Robertshaw Gas Valves