Screwdriver #1 Round

  • Mfr # 0153-31C

  • Zoro # G2678602


product price:  $9.69
/ea

Key Features

Shank Length
3 in
Finish
Chrome with Black Phosphate Tip
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
Tip Style Group
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0153-31C
Zoro #
G2678602
UPC #
783310546566
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1
Shank Length
3 in
Overall Length
6 3/4 in

Details

Item
Screwdriver
Tip Style
Phillips
Finish
Chrome with Black Phosphate Tip
Handle Material
Acetate with Rubber Grip
Handle Design
Cushion Grip
Tip Style Group
Phillips
Tether Capable
Tether Capable
Standards
ASME, ANSI
Nonsparking
No
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No
Insulated
No
Screwdriver Tip Style
Phillips
Shank Shape
Round
Shank Material
Steel
Material
SVCM 55 Steel
Tether Style
Tether Capable

Description

This Greenlee 0153-31C Screwdriver Phillips #1 3 in Round is the ideal tool for your next project. The screwdriver is designed to be comfortable and easy to use. The chrome screwdriver has a black phosphate tip that provides enhanced corrosion resistance. Its cushion grip handle ensures maximum comfort when you are working with it. It has a hexagonal shank that fits perfectly into a power drill chuck, making it an ideal power tool accessory. This round head screwdriver has a length of 6 3/4 in., with a 3 in. shank length and #1 tip size. This Greenlee Screwdriver will help you get through any job quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.