This item is Discontinued.

Legacy Quick Coupler Body, (M)NPT, Steel A73426-BG

Quick Coupler Body, (M)NPT, Steel (Discontinued)

  • Mfr # A73426-BG
  • Zoro # G2679126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A73426-BG
Zoro #
G2679126
UPC #
092329131756
Country of Origin
China

Dimensions

Quick Connect Air Coupling Body Size
1/4"
Quick Connect Air Coupling Pipe Size
1/4"
Body Size - Quick Connect Air Couplings
1/4"
Pipe Size - Quick Connect Air Couplings
1/4"

Details

Quick Connect Air Coupling Material
Steel
Quick Connect Air Coupling Interchange Type
Industrial
Quick Connect Air Coupling Max. Pressure
300 psi
Quick Connect Air Coupling Product Grouping
Quick Coupler Body
Finish
zinc plated
Temp. Range
-40 Degrees to 250 Degrees F
Application
Used on End of Hose or Air Supply
Interchange Type - Quick Connect Air Couplings
Industrial
Item
Quick Coupler Body
Quick Connect Air Coupling Seals
Buna-N
Quick Connect Air Coupling Hose Connection
(M)NPT
Hose Connection - Quick Connect Air Couplings
(M)NPT
Material - Quick Connect Air Couplings
Steel
Seals - Quick Connect Air Couplings
Buna-N
Max. Flow
30 cfm
Max. Pressure - Quick Connect Air Couplings
300 psi
Interchange Type
Industrial
Material
Steel
For Use With
Industrial Interchange Plug

Description

Quick Coupler Body, Industrial, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.