White UHMW Sheet Stock 48" L x 24" W x 0.750" Thick

  • Mfr # BULK-PS-UHMW-27

  • Zoro # G2679293


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-UHMW-27
Zoro #
G2679293
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.750"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.750"
Length
48"
Width
24"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Color
White
Material Color Family
White
Tensile Strength
5,800 psi
Plastic Grouping
Sheet Stock
Material Type
Virgin Food Contact Grade
Plastic Properties
Chemical/Corrosion Resistant, FDA Approved, Non-Friction Surface, Moisture Resistant, Oil Resistant, Wear Material
Thickness Tolerance
+/-10%
Operating Temp. Range
-22 Degrees to 180 Degrees F
Standards
3-A Dairy, FDA, USDA
Elongation
200 %
Backing Type
No Backing
Material
UHMW Polyethylene
Corrosion and Chemical Resistance
Good
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Impact Strength
No Break
UV Resistant
No
Minimum Temperature
-22 Degrees F
Grade
Standard
Water Absorption Rating
Excellent
Machinability
100 %
Plastic Hardness
66D
Water Absorption
0.01 %
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-10%
Shape
Rectangle
Friction Coefficient
0.12
Temperature Range
-22 Degrees to 180 Degrees F
Plastic Hardness Rating
Medium
Friction Rating
Very Slippery
Plastic Density
0.034 lb/cu in
Rockwell Hardness
50 HRM
Weight
29.4 lb
Product Type
Plastic Sheet
Dielectric Strength
45 kV/mm
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Flexural Modulus
400 MPa
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
20 x 10^-5 K^-1
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
70 Shore D

Description

Polyethylene Sheet, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.