Recessed Troffer, 2 ft L, 3800 lm, 33.5W

  • Mfr # 2FGXG38B835-2-RS-UNV-DIM

  • Zoro # G2680489


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Nominal Size
2 ft x 2 ft
Dimmable
Yes
Lighting Technology
LED
Max. Fixture Wattage
33.5 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2FGXG38B835-2-RS-UNV-DIM
Zoro #
G2680489
UPC #
784197203641
Country of Origin
Mexico

Dimensions

Nominal Size
2 ft x 2 ft
Nominal Size - Fixtures
2 ft x 2 ft
Fixture Height
3 in
Fixture Length
23 1/2 in
Fixture Width
23 3/4 in
Overall Width
23 3/4 in
Overall Length
23 1/2 in
Overall Height
3 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Dimmable
Yes
Lighting Technology
LED
Max. Fixture Wattage
33.5 W
Series
FluxGrid
Lighting Certification
DesignLights Consortium (DLC) 5.0
Standards
cETLus Listed, CSA Certified, UL Listed
Lamp Type - Fixtures
Integrated LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Housing Material
Metal
Fixture Voltage
120/277
Fixture Rated Life
85,000 hr
Emergency Back Up Battery
No
Fixture Warranty
5 yr Limited Warranty
Color Rendering Index
80
Fixture Temp. Range
-4 Degrees to 86 Degrees F
Lumens
3,800 lm
LED Replacement For
2 Lamp T8
Lumens Per Watt
114.0
Color Temperature
3500K
Lumens per Watt
114 lm/W
Light Technology
LED
Finish
Matte Polyester Powder Coated
Lens Shape
Center Basket
Housing Color
White
Fixture Ballast Type
No Ballast Required
Dimming Range
100% to 10%
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Lens Type
Ribbed Diffuser
Emergency Battery Backup
No
Min. Ambient Temp.
-4 Degrees F
Ballast Start Type
No Ballast
Max. Ambient Temp.
86 Degrees F
Dimming Method
0 to 10V
Rated Life
85,000 hr
Bulb Included
Yes

Description

2 ft x 2 ft, Lens Shape Center Basket, 3500K, 3,800 lm, 114 lm/W, LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 33.5 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series FluxGrid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.