Recessed Troffer, 4 ft L, 4200 lm, 33.7W

  • Mfr # 2FGXG42B835-4-RS-UNV-DIM

  • Zoro # G2680601


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Nominal Size
2 ft x 4 ft
Dimmable
Yes
Lighting Technology
LED
Max. Fixture Wattage
33.7 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2FGXG42B835-4-RS-UNV-DIM
Zoro #
G2680601
UPC #
784197203658
Country of Origin
Mexico

Dimensions

Nominal Size
2 ft x 4 ft
Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
23 3/4 in
Fixture Height
3 in
Overall Length
47 1/2 in
Overall Height
3 in
Overall Width
23 3/4 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Dimmable
Yes
Lighting Technology
LED
Max. Fixture Wattage
33.7 W
Housing Material
Metal
Lamp Type - Fixtures
Integrated LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Voltage
120/277
Lighting Certification
DesignLights Consortium (DLC) 5.0
Standards
cETLus Listed, CSA Certified, UL Listed
Series
FluxGrid
Lumens Per Watt
124.0
Color Rendering Index
80
Fixture Warranty
5 yr Limited Warranty
LED Replacement For
3 Lamp T8
Color Temperature
3500K
Fixture Temp. Range
-4 Degrees to 86 Degrees F
Fixture Rated Life
70,000 hr
Lumens
4,200 lm
Emergency Back Up Battery
No
Lumens per Watt
124 lm/W
Lens Type
Ribbed Diffuser
Max. Ambient Temp.
86 Degrees F
For Bulb Type
Integrated LED
Finish
Matte Polyester Powder Coated
Sensor Type
No Sensor
Ballast Start Type
No Ballast
Housing Color
White
Light Technology
LED
Min. Ambient Temp.
-4 Degrees F
Bulb Included
Yes
Fixture Ballast Type
No Ballast Required
Dimming Range
100% to 10%
Lens Shape
Center Basket
Emergency Battery Backup
No
Dimming Method
0 to 10V
Rated Life
85,000 hr

Description

2 ft x 4 ft, Lens Shape Center Basket, 3500K, 4,200 lm, 124 lm/W, LED, LED Replacement For (3) Lamp T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 33.7 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series FluxGrid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.