Recessed Troffer, 4 ft L, 4200 lm, 33.7W

  • Mfr # 2FGXG42B840-4-RS-UNV-DIM

  • Zoro # G2680680


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Nominal Size
2 ft x 4 ft
Dimmable
Yes
Lighting Technology
LED
Max. Fixture Wattage
33.7 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2FGXG42B840-4-RS-UNV-DIM
Zoro #
G2680680
UPC #
784197242237
Country of Origin
Mexico

Dimensions

Nominal Size
2 ft x 4 ft
Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
23 3/4 in
Fixture Height
3 in
Overall Height
3 in
Overall Width
23 3/4 in
Overall Length
47 1/2 in

Details

Item
Recessed Troffer
Voltage
120 to 277V AC
Dimmable
Yes
Lighting Technology
LED
Max. Fixture Wattage
33.7 W
Fixture Voltage
120/277
Lighting Certification
DesignLights Consortium (DLC) 5.0
Series
FluxGrid
Housing Material
Metal
Standards
cETLus Listed, CSA Certified, UL Listed
Lamp Type - Fixtures
Integrated LED
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Color Temperature
4000K
Lumens
4,200 lm
Fixture Rated Life
70,000 hr
Color Rendering Index
80
Emergency Back Up Battery
No
Fixture Warranty
5 yr Limited Warranty
Fixture Temp. Range
-4 Degrees to 86 Degrees F
LED Replacement For
3 Lamp T8
Lumens Per Watt
124.0
Lumens per Watt
124 lm/W
Dimming Range
100% to 10%
Housing Color
White
Finish
Matte Polyester Powder Coated
For Bulb Type
Integrated LED
Rated Life
85,000 hr
Bulb Included
Yes
Max. Ambient Temp.
86 Degrees F
Sensor Type
No Sensor
Lens Type
Ribbed Diffuser
Dimming Method
0 to 10V
Light Technology
LED
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required
Min. Ambient Temp.
-4 Degrees F
Lens Shape
Center Basket
Emergency Battery Backup
No

Description

2 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,200 lm, 124 lm/W, LED, LED Replacement For (3) Lamp T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 33.7 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series FluxGrid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.