Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 7/8 Bore Dia., 15 # of Teeth

  • Mfr # 40BS15H X 7/8

  • Zoro # G2680749


product price:  $16.79
/ea

Key Features

Material
Steel
Number of Teeth
15
Bore Type
Finished Bore with Keyway & SS
Bore Dia. (In.)
7/8
Includes
Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40BS15H X 7/8
Zoro #
G2680749
UPC #
888569093905
Country of Origin
China

Dimensions

Bore Dia. (In.)
7/8
Outside Dia.
3 in
Pitch Dia.
0.5 in
Bore Dia. - Sprockets
7/8 Inch
Set Screw Size
1/4 in
Industry Chain Size
40
Hub Dia.
1.813 in
Length through Bore
7/8 in
Hub Dia. (In.)
1-13/16
Keyseat Size (In.)
3/16 x 3/32
Length through Bore (In.)
7/8
Pitch Dia. (In.)
0.500
Set Screw Dia. (In.)
1/4
Outside Dia. (In.)
2.638
Keyway Size
3/16 in x 3/32 in
Set Screw Hole Dia.
0.25 in
Maximum Bore Diameter
7/8 in
Pitch Diameter
2.405 in
Tooth Width
0.284 in
Bore Diameter
7/8 in
Outside Diameter
2.65 in
Hub Diameter
1 13/16 in
Keyway Width
3/16 in
Keyway Depth
3/32 in

Details

Item
Sprocket
Material
Steel
Number of Teeth
15
Bore Type
Finished Bore with Keyway & SS
Includes
Set Screws
Chain Number
40
Item - Roller Chain Sprockets
Roller Chain Sprocket
Setscrew Location
One Setscrew Over The Keyway and A Second Setscrew At 90 Degrees
Type
Finished Bore
Number of Teeth - Sprockets
15
Sprocket Bore Type
Fixed Bore
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
For Use With
Roller Chain
Number of Chain Rows
Single
ANSI Sprocket Number
40
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Industry Chain Pitch
1/2 in
For Number of Strands
Single
Number of Set Screws
2
Hub Type
One Side
Hub Projection
0.591 in
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Chain Pitch
1/2 in
Standards
ANSI B29.1, BIS

Description

Sprocket, Bore Diameter 7/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 15, Outside Diameter 2.65 in, Pitch Diameter 2.405 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 1 13/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.