Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SDS Plus Rotary Hammer, 7.4A @ 120V 5359-21

SDS Plus Rotary Hammer, 7.4A @ 120V (Discontinued)

  • Mfr # 5359-21
  • Zoro # G2682723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5359-21
Zoro #
G2682723
UPC #
045242025312
Country of Origin
Czechia

Dimensions

Tool Length
14 in

Details

Item
Rotary Hammer
Chuck Type
SDS Plus
Voltage
120
No Load RPM
0 to 980
Blows per Minute
0 to 4200
Amps
7.4
Core Bit Capacity
4 in
Solid Bit Capacity
1 1/8 in
Corded/Cordless
Corded
Stop Rotation
Yes
Reversing
No
Cord
8 ft 3 Conductor
Tool Weight
8.3 lb
Corded/Banded
Corded
Standards
UL Listed, CSA Certified
Impact Energy
2.5 ft-lb
Includes
Carrying Case, Depth Rod, Side Handle
Features
3 Function, Side Handle, Depth Gauge, AVS Anti-vibration System, Speed Control, L-Shape

Description

Rotary Hammer, Voltage 120, Impact Energy 2.5 ft-lb, Blows per Minute 0 to 4200, Includes Carrying Case, Depth Rod, Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.