This item is Discontinued.

Weg 3-Phase General Purpose Motor, 1 HP, 56c Frame, 208-230/460 Voltage, 1160 Nameplate RPM 00112ES3EF56C

3-Phase General Purpose Motor, 1 HP, 56c Frame, 208-230/460 Voltage, 1160 Nameplate RPM (Discontinued)

  • Mfr # 00112ES3EF56C
  • Zoro # G2683046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00112ES3EF56C
Zoro #
G2683046
UPC #
890208324922
Country of Origin
Brazil

Dimensions

Shaft Length
1 7/8 in
Overall Length
12 11/16 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
11 9/16 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face/Base
HP
1
RPM Range
1101-1200
Voltage
208-230/460
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1160
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL, CSA, CE, Inverter Rated
Duty
Continuous
Full Load Amps
3.6-3.6/1.8
Phase
Three
Motor Efficiency Group
Standard Efficient
NEMA Design
B
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Motor Bearings
Ball
Hz
60
Nominal Efficiency
81.5%
Frame Material
Rolled steel
RPM Group
1101-1200

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1160, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 3.6-3.6/1.8, 56C Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.